missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Female/Female Adapter Set
Click to view available options
Connection Type:
Banana Cables
Unit Size:
1 set
Description
- For connection to electroporation generators
- 4 mm Female/Female Adapter Set
Specifications
Specifications
| For Use With (Application) | To connect an electrofusion/electroporation system to the electrodes and chambers to be used for a particular application |
| For Use With (Equipment) | 4 mm dia. Banana Plug Cables 45-0216 |
| Product Line | BTX Electroporation |
| Product Type | Electroporation accessory |
| Description | Female/Female Adapter Set for Banana Plug Cables 45-0216 |
| Display | LCD |
| Length (English) Cable | 10 ft. |
| Length (Metric) Cable | 3.1 m |
| Sterility | Non-sterile |
| Connection Type | Banana Cables |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction