missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fehling'S Solution No. 2, To Lane and Eynon Modification, Fisher Chemical™
Shop All Fisher Chemical ProductsSpecifications
Specifications
| Color | Colorless |
| Packaging | HDPE plastic bottle |
| Quantity | 2.5 L |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- Fehling's solution No. 2
- Danger
- Serious eye damage/eye irritation Category 1
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H318-Causes serious eye damage.
- H314-Causes severe skin burns and eye damage.
- H290-May be corrosive to metals.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?