missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Fecal Collection Container

Product Code. 31922633
Change view
Click to view available options
Quantity:
500/Cs.
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
31922633 500/Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31922633 Supplier Globe Scientific Supplier No. 109120L
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. Fecal Collection Container with snap-on lid and attached spoon

  • Screw cap tube is made from opaque polypropylene
  • Tubes are self-standing and feature a conical bottom with skirt
  • Attached ID label simplifies sample identification process
  • Snap-on lid contains an attached spoon for sample collection

Specifications

Color Natural
Description Polypropylene Cap, and Spoon
Diameter (Metric) 25 mm
Includes Attached Spoon, ID Label
Quantity 500/Cs.
Volume (Metric) 30 mL
Height (Metric) 90 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.