missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ FC Series Recirculating Cooling Baths with Air Compressor

Offers an economical solution for cooling applications. Julabo™ FC Series Recirculating Cooling Baths with Air Compressor have a compact design and fit under a lab counter.

Brand:  Julabo™ 9600166


Code : A0

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 11930308

  • £11590.00 / Each
Estimated Shipment: 23-05-2024
to see stock.
Add to basket

Description

Description

  • Adjustable ratio for feed/return temperatures
  • Easy filling system located at the front
  • Activation of pump for filling
  • Bright MULTI-DISPLAY (LED)
  • Upper and lower temperature warning functions with interval tone
  • Integrated freezing protection and dry-running protection
  • Rapid and easy operation via seamless, splash-proof keypad
  • Liquid level indication on the front
  • Self-test, reciprocal sensor monitoring, pump motor and compressor overload protection
  • Complete shut-down with audible signal in case of an alarm
  • Removable venting grid for simplified removal of dust
  • ATC function for simple correction of temperature variations
  • RS232 interface for on-line communication (LIMS capability)
  • High temperature stability
  • Integrated heater with 1.2 kW capacity 
  • Pressure Indicator 0...1.6 bar
Specifications

Specifications

11 L
0.25kW at -10°C, 0.8kW at 5°C, 1.05kW at 10°C, 1.45kW at 20°C (Medium Ethanol)
5°C to 40°C
50.8 psi
R134A
±0.2°C
46 cm
94.3 kg
230 V 60 Hz 15 A
60 Hz
CE
28 L/min.
1.2 kW
FC1600T
±0.2°C
61 cm
49 cm
67 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers