missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Bulk Packed
Shop All Corning Products

Click to view available options
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Color:
Blue
Natural
Yellow
Tip Style:
Beveled, Round
Round
Packaging:
1000 Tips/Bag, 1 Bag/Cs.
1000 Tips/Bag, 10 Bags/Cs.
1000 Tips/Bag, 10,000 Tips/Cs.
1000 Tips/Bag, 1000 Tips/Cs.
Unit Size:
Pack of 1000
Pack of 10000
Description
Designed to assure a reliable fit with major brand pipetters
- Beveled orifice helps ensure accurate fluid delivery
- 1–200μL tips are graduated at 10, 50 and 100μL
- 100–1000μL tips are graduated at 250, 500, and 1000μL
- Choice of sterile or nonsterile
- Bulk packed tips are nonsterile and very economical
Specifications
Specifications
| Volume (Metric) | 100 to 1000 μL |
| Sterility | Non-sterile |
| Color | Blue |
| Format | Bulk |
| Tip Style | Round |
| Packaging | 1000 Tips/Bag, 10 Bags/Cs. |
| For Use With (Equipment) | Universal Fit |
| Graduated | Yes |
| Material | Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction