missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ Fast Shine Microfiber Wipes 2060

Product Code. 17178580
Change view
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17178580 Blue Pack of 100
17108590 Green Pack of 100
17188580 Red Pack of 100
17198580 Yellow Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17178580 Supplier Scotch-Brite™ Supplier No. 7000033494

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Semi-disposable microfiber wipes with great cleaning properties. Offers quick and effective cleaning performance when used with or without chemicals on a range of surfaces.

  • Quick and effective cleaning performance when used with or without chemicals
  • Lint free cleaning on virtually any surface
  • Eliminates the need for cleaning agents in many cases
  • Ideal for cleaning furniture and sanitary ware
  • Can be used on all types of surfaces, including fragile surfaces
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (Metric) 400 mm
Width (Metric) 360 mm
Material Microfiber
Color Blue
Description Semi-disposable
Dimensions (L x W) 400 x 360 mm
For Use With (Application) Quick and Effective Cleaning
Packaging Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.