missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only

Product Code. 15163025 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
900 mL
1200 mL
2000 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15163025 2000 mL Each
15143025 300 mL Each
15123025 80 mL Each
15113025 120 mL Each
10524735 40 mL Each
14841301 900 mL Each
11884740 1200 mL Each
15133025 150 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15163025 Supplier Labconco™ Supplier No. 7543200
  • ONLINE EXCLUSIVE PRICE
    £311.00
    £304.15 / Pack of 1
    Save £6.85
    2% Off
 Restricted Item
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Adapters are required to attach flasks to freeze dry valve ports.

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum.

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum

  • Features a wide mouth opening to load fast and clean easily
  • Flat bottom reduces spills and provides better balance
  • Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
  • Tops, bottoms, and filter paper are available separately as replacement components

Specifications

Diameter (English) Outer 3.55 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Height (English) 14.96 in.
Height (Metric) 38 cm
Product Type Flask
Weight (English) 4 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 90.2 mm
Weight (Metric) 1.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.