missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze Flask Bottom Only, Amber

Product Code. 17938480 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
600 mL
750 mL
Diameter (English) Outer:
3.9 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (English) Outer Unit Size
17938480 750 mL 3.9 in. Each
16685065 600 mL 3.9 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17938480 Supplier Labconco™ Supplier No. 7542701
  • ONLINE EXCLUSIVE PRICE
    £214.00
    £209.94 / Pack of 1
    Save £4.06
    1% Off
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used in the freeze drying process and compatible with all major brands of freeze-drying equipment. Labconco™ Fast-Freeze Flask Bottom Only, Amber is made of high-strength borosilicate glass to withstand extreme temperatures and high vacuum.

  • Features a wide mouth opening for easy loading and cleaning
  • Flat bottom reduces spills and provides better balance
  • Amber-color glass protects light-sensitive samples
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Bottoms are available separately as replacement components

Specifications

Diameter (English) Outer 3.9 in.
Capacity (Metric) 750 mL
Material Borosilicate Glass
Product Type Amber Flask
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 99.1 mm
Weight (Metric) 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.