missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Fast-action Surface Probe
Click to view available options
Length (Metric):
80 mm
115 mm
Unit Size:
Each
Specifications
Specifications
| Includes | Fast-action Surface Probe, 5 dia. x 80mm L Probe Shaft, 12 dia. x 50mm L Probe Shaft Tip, 1.2mm L Cable, –60 to 300°C Measuring Range, 3sec. Response Time, For Detection of Thermal Bridges in Walls |
| Certifications/Compliance | EN 60584-2 |
| For Use With (Application) | Detection of thermal bridges in walls |
| Response Time | 3 sec. |
| Temperature Range (Metric) | -60°C to +300°C |
| Length (Metric) | 80 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction