missing translation for 'onlineSavingsMsg'
Learn More

Hellma™ Far UV Quartz Matched Pairs Semi-Micro Cells

Product Code. p-8007143
Click to view available options
Capacity (Metric):
0.4 mL
1.4 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12791685

Brand: Hellma™ 1141040E

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to hold samples for spectroscopic experiments and optical analysis. Hellma™ Far UV Quartz Matched Pairs Semi-Micro Cuvettes are manufactured from quartz, which is chemically resistant and maintains its shape, even at high temperatures up to approximately 1000°C.

  • High UV transmission
  • Low thermal expansion

Specifications

Type Matched Pairs Semi-micro Cell
Capacity (Metric) 1.4 mL
Material Far UV Quartz
Path Length 10 mm
Wavelength Range 200 to 2500 nm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.