missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Color:Black; Sterility:Sterile; Lid:With Lid
Brand: Falcon™ 353376
Code : 66
Additional Details : Weight : 2.22000kg
Description
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Standard | |
0.34 cm2 | |
TC-Treated | |
Polystyrene | |
Sterile | |
Flat Bottom (F-well) | |
32/Cs. |
With Lid | |
8 x 12 | |
Black | |
96 | |
Cell Culture | |
It supports a wide range of applications and many important cell types, including primary, stem, neuronal, mesenchymal, hepatocyte and endothelial cells | |
8/Pk. |