missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Click to view available options
Product Type:
Cell Culture Plate
Microplate
Volume (Metric) Working:
1.5 to 2.2 mL
370 mL
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm.
- Opaque walls prevent well-to-well cross-talk.
- Optically clear flat bottom permits direct microscopic viewing.
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Falcon 96, 384, and 1536 well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
Specifications
Format | Standard |
Lid | With Lid |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | 5/Pk., 50/Cs. |
Binding Type | TC-Treated |
Color | Clear |
Product Type | Cell Culture Plate |
Material | Polystyrene |
No. of Wells | 96 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'