missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Falcon Test Tube Rack
Click to view available options
Holds:
50 mL Falcon tubes
Unit Size:
Each
Description
- Made of stainless steel
- Up to +150 °C
Specifications
Specifications
| Description | Max temperature: 150°C |
| For Use With (Equipment) | CORIO™ C-B5, CORIO™ C-BT5, CORIO™ CD-200F, CORIO™ CD-201F, CORIO™ CD-300F, CORIO™ CD-B5, CORIO™ CD-BT5, CORIO™ CP-200F, CORIO™ CP-201F, CORIO™ CP-300F, CORIO™ CP-BC4, CORIO™ CP-BC6, DYNEO™ DD-200F, DYNEO™ DD-201F, DYNEO™ DD-300F |
| Holds | 50 mL Falcon tubes |
| Material | Stainless steel |
| No. of Positions | 10 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction