missing translation for 'onlineSavingsMsg'
Learn More

BD Falcon™ Stainless Steel Epoxy Resin Adhesives Needle

Product Code. 10763785
Click to view available options
Needle Gauge:
27 G
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10763785

Brand: BD 302200

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Latex free replacement neeedles. Falcon™ Stainless Steel Epoxy Resin Adhesives Needle can be connected to a Luer adapter or Luer Lock connector

  • Gauge - 27G
  • Length - 3/4 in. (19mm)
  • External Diameter - 0.4mm
  • Wall - Regular
  • Bevel - Regular
  • Sterile
  • Latex free
  • Colour Code - Grey
  • Quantity - 100
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Color Gray
Needle Gauge 27 G
Diameter (Metric) Outer 0.4 mm
For Use With (Application) For single use only
Latex Free Yes
Product Type Needle
Length (Metric) Needle 19 mm
Needle Point Style Bevel
For Use With (Equipment) SZR -150, connected to a Luer adapter or Luer Lock connector
Sterility Sterile
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.