missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Crystal-grade virgin polystyrene
- Nonpyrogenic
- Standard tissue culture (TC)_treated
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual trays are PET (Code 1) and recyclable.
- Falcon 96-well microplates are compatible with automation systems and meet standard ANSI/SBS footprint dimensions for microplates
- Working volume of Media is 0.1-0.2 mL
Order Info
Bulk packaged five per tray
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Lid | With Lid |
| Culture Area | 0.25 cm2 |
| Array | 8 x 12 |
| Packaging | 5/Pk., 50/Cs. |
| Binding Type | TC-Treated |
| Color | White |
| Product Type | Tissue Culture Plate |
| Material | Polystyrene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?