missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Track-etched PET membranes have a smooth surface and defined cylindrical pores that traverse the membrane
- Low protein binding PET membrane
- Sterilized by gamma irradiation
- A wide variety of configurations including 6, 12, and 24 well
- A broad selection of membrane pore sizes, 0.4, 1.0, 3.0, and 8.0 μm diameter
- Packed in individual blister packs, 48 inserts/case
- Non-Tissue Culture-treated insert housings prevent promiscuous growth of cells on the insert walls
- Innovative hanging design facilitates pipetting and allows for co-culture
Order Info
Individually packaged in color-coded, peel-open medical-style packaging
Specifications
Specifications
| Culture Area | 0.9 cm2 |
| Material | PET |
| Pore Density | 8.0 x 105 pores/cm2 |
| Pore Size | 3 μm |
| Type | Transparent Membranes |
| For Use With (Equipment) | 12 Well Plate |
| Diameter (Metric) Filter | 10.5 mm |
| No. per Pack | 6/Pk. |
| No. per Case | 48/Cs. |
| Surface Coating | TC-Treated |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

