missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Faithful White Color 99% Polyester 1% Carbon Lab Coat
£58.47 - £58.81
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Unisex |
Disposable | Reusable |
Sterility | Non-sterile |
Includes | Two side pockets, Nickel-free studded front c/w extended flap over, stud cuffs |
Product Code | Brand | Size (Metric) Chest | Size (English) Chest | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) Chest | Size (English) Chest | Price | Quantity & Availability | ||||
12862895
|
Logistik™
849-E5WH-100CM |
100 cm | 39.4 in. | ||||||
12852895
|
Logistik™
849-E5WH-108CM |
108 cm | 42.5 in. | ||||||
12872895
|
Logistik™
849-E5WH-92CM |
92 cm | 36.2 in. | ||||||
Specifications
General Purpose Lab Coat | |
Reusable | |
Two side pockets, Nickel-free studded front c/w extended flap over, stud cuffs |
Unisex | |
Non-sterile | |
270 g/m2 |