missing translation for 'onlineSavingsMsg'
Learn More

Logistik Unicorp™ Faithful Spruce Green Color 65% Polyester/35% Cotton Lab Coats

Catalog Number 12821131
Click to view available options
Size (Metric) Chest:
92cm
96cm
116cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Spruce green lab coat for general laboratory use

This 105cm long men's coat is manufactured in hardwearing polycotton material making it a practical, comfortable garment with all the durability that you would expect from a coat of this quality. Concealed stud front. One breast pocket. Two lower patch pockets. Centre back vent for ease of movement. Material 65% polyester/35% cotton 245g/m&superscript_2;. Not CE marked.
Type Lab Coat
Size (Metric) Chest 116cm
For Use With (Application) Used for general laboratory safety
Includes One breast pocket, two lower patch pockets, centre back vent
Weight (Metric) 245 g/m2
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'