missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Faithful Polyester/Cotton Lab Coats
Click to view available options
Chest Size: 100cm
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Gender | Unisex |
Disposable | Reusable |
Sterility | Non-sterile |
Size (Metric) Chest | 100 cm |
For Use With (Application) | General Laboratory |
Includes | Two lower pockets and wrap over style stud fastened front |
Weight (Metric) | 245 g/m2 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'