missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Factory Calibration Certificate For 3 Temperatures (37/52/70°C), For Un75Pa

Memmert™ Calibration Certificate with a single measuring point is for three temperatures.

Brand:  Memmert™ UN75paD00126

Additional Details : Weight : 0.01100kg

Product Code. 16314487

  • £317.00 / Each
Estimated Shipment: 05-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Works calibration certificate for 3 temperatures: +37°C, +52°C, +70°C
  • Standard works calibration certificate (measuring point chamber centre) at +80°C
Specifications

Specifications

Measuring point chamber centre
Standard Works Calibration Certificate
37°C, 52°C, 70°C
Certificate for 3 temperatures
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers