missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark Professional™ Kleenex™ Facial Tissues, 2 Ply Boxed Tissues

Product Code. 11725383
Change view
Click to view available options
Dimensions (L x W):
20 x 20.6 cm
21.5 x 18.6 cm
Packaging Quantity:
100 Sheets x 21 Dispenser Boxes
90 Sheets x 12 Dispenser Cubes
Unit Size:
21 sets
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity unitSize
11725383 21.5 x 18.6 cm 100 Sheets x 21 Dispenser Boxes 21 sets
12615636 20 x 20.6 cm 90 Sheets x 12 Dispenser Cubes Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11725383 Supplier Kimberly-Clark Professional™ Supplier No. 8835

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Soft and luxurious facial tissues provide elevated care. Packed in a tissue box for a stylish, professional image. Each box contains high quality, soft, strong and absorbent 2 ply facial tissues that are produced from FSC certified fibres.

  • Each individual box of tissues contains 2 ply tissues
  • Tissues are dispensed from a stylish tissue box for a high-quality image
  • Soft facial tissues ideal for use in homes, offices, and washrooms
  • Produced from FSC (Forest Stewardship Council) certified wood
  • Uncompromised care delivering added workplace hygiene from the trusted Kleenex™ brand
TRUSTED_SUSTAINABILITY

Specifications

Product Type Facial Tissue
Length (English) 14.2 in.
Length (Metric) 36.3 cm
Width (English) 9.7 in.
Width (Metric) 24.8 cm
Material Paper
Certifications/Compliance FSC certified
Color White
Dimensions (L x W) 21.5 x 18.6 cm
Format Standard
For Use With (Application) Offices, Fitness Clubs, Hotels, Large Offices, Contract Cleaners, Washrooms
Packaging Quantity 100 Sheets x 21 Dispenser Boxes
Ply 2-ply
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.