missing translation for 'onlineSavingsMsg'
Learn More

Tork Facial Tissue Dispenser

Product Code. 31908327 Shop All Tork Products
Change view
Click to view available options
Holds:
Facial Tissue
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
31908327 Facial Tissue Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31908327 Supplier Tork Supplier No. 270023
 Restricted Item
Estimated Shipment: 02-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-at-a-time tissue dispenser features a modern design with a smooth surface and clean lines to fit perfectly in washrooms

  • Slim tissue dispenser can be mounted on a wall or counter.
  • One-at-a-time dispensing improves washroom hygiene. Guests only touch the tissues that they take.
  • Smooth, white surfaces are easy to clean reducing maintenance time.
  • Modern design allows the tissue box to be completely hidden from view.
TRUSTED_SUSTAINABILITY

Tekniske data

Product Type Facial Tissue Dispenser
Color White
Alternate Part Number 7310791226903
Dimensions (L x W x H) 595 x 275 x 210 mm
Length (English) 5.551 in.
Length (Metric) 141 mm
Width (English) 10.23 in.
Width (Metric) 260 mm
Height (English) 2.48 in.
Height (Metric) 63 mm
Holds Facial Tissue
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top
Model Standard
Quantity 12
Sterility Non-sterile
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.