missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PSF™ Fabric Safety Shoes with Polyurethane Soles
Click to view available options
:
White; Size 10
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 |
| Color | White |
| Footbed Material | Polyurethane |
| Material | Flex-guard |
| Size | 10 |
| Sole Features | Lightweight |
| Sole Material | Polyurethane |
| Toe Style | Joule toe |
| Resistant To | Fuel, oil, water |
| Waterproof | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction