missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ F11 Series Microscope
Basic biological microscope series that sets the standard for high school instruction. Motic™ F11 Series Microscope includes the most requested microscope characteristics such as rugged metal construction, metal focusing gear and student-proof locked-on components.
£192.00 - £205.00
Specifications
Description | Coarse and fine focusing system with tension adjustment. |
---|---|
Eyepiece | WF10X/18 mm with Pointer, Lockable |
Head Style | Monocular, 45° inclined, 360° rotating |
Lighting Type | LED with Intensity Control |
Magnification Power | 4X, 10X, 40XS |
Product Code | Brand | Condenser Type | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Condenser Type | Model | Price | Quantity & Availability | ||||
15445072
|
Motic™
PF5041B201 |
Built-in 0.65 N.A. condenser with iris diaphragm and filter holder. | F-1110 LED Microscope |
£192.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
15475072
|
Motic™
PF5042B201 |
Focusable 1.25 N.A. condenser with iris diaphragm | F-1115 LED Microscope |
£205.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
Description
- Superior DIN optical system and precision manufacturing assures that all microscopes are parcentric as well as parfocal and deliver bright and sharp images.
- DIN Achromatic objectives 4X, 10X and 40X.
- Coarse and fine focusing.
- Corded LED illumination.
- Dual-view microscope available.
Specifications
Coarse and fine focusing system with tension adjustment. | |
Monocular, 45° inclined, 360° rotating | |
4X, 10X, 40XS | |
Stage: 120 x 110mm, plain stage with sample clips. Dust cover. | |
Finite optical system, 160mm | |
3.1 kg |
WF10X/18 mm with Pointer, Lockable | |
LED with Intensity Control | |
DIN Achromatic | |
Quadruple revolving nosepiece with click stops. | |
185 x 140 x 375 mm | |
240 V (CE) |