missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F1 Premium Cylindrical Knob Weights

Product Code. 12793135 Shop All Mettler Toledo Products
Click to view available options
Weight (Metric):
50 g
100 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12793135

Brand: Mettler Toledo™ 00158656

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Used in mass labs all over the world, and for calibration of analytical and micro balances

Initial weight calibration uses robotic technology which excludes human error and leads to consistent and reproducible results with low uncertainty values Premium, vacuum melted steel offers an anticorrosive surface, and low magnetization and susceptibility values Monobloc design and electro polishing of surface provide maximum stability

TRUSTED_SUSTAINABILITY

Specifications

Product Type Weight with Knob, One Piece (Monobloc)
Certifications/Compliance ISO17025, ISO9001, ISO14001 environmental standard
Classification OIML Class F1
Material Stainless Steel
Weight (Metric) 50 g
Density 8kg/dm3 at 20°C
Mass 50 g
Shape Cylindrical
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.