missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ F1-ClipTip™ Multichannel Pipettes
GREENER_CHOICE

Product Code. 13286299
Click to view available options
Volume (Metric):
1 to 10 μL
10 to 100 μL
30 to 300 μL
5 to 50 μL
Number of Channels:
8
12
Compatible Tips:
F1-ClipTip 20
F1-ClipTip 200
F1-ClipTip 300
F1-ClipTip 50
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13286299

Brand: Thermo Scientific™ 4661170

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensure a complete seal on every channel with minimal tip attachment and ejection force using these multichannel pipetters, which feature an innovative locking technology.

Ensure a complete seal on every channel with minimal tip attachment and ejection force using Thermo Scientific™ F1-ClipTip™ Pipettes, which feature innovative ClipTip interlocking technology. Once attached, tips are locked firmly in place and will not loosen or fall off regardless of application pressure. The innovative three interlocking clip design ensures the tip is held securely on the F1-ClipTip pipette until it is released.

Features
  • Tip is locked and sealed in place until ejected—no dropped tips that waste valuable samples
  • Complete seal to secure the sample volume in each tip enhanced accuracy and precision
  • Tips are attached and ejected with a light touch—eliminates the frustration of banging tips on the pipette

Ergonomic Design

  • Offering low attachment, ejection and plunger forces for safe and comfortable use

Remarkably Lightweight

  • Modern design protects user from the risk of Repetitive Strain Injuries (RSI)

Adjustable Comfort

  • The 120° adjustable finger rest—for both right- and left-handed operator comfort—allows the hand to relax during pipetting cycles

Super Blow-out

  • 150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action†

Soft-touch Tip Ejection

  • Innovative gearing mechanism produces more downward force with less effort, releasing tips with a gentle pus

Volume Lock Adjustment

  • The secure volume setting prevents undesirable volume drift during operation

Industry-leading Lifetime Warranty

  • With convenient online registration

† Available in 50μL models and below

TRUSTED_SUSTAINABILITY

Specifications

Accuracy 1.3 to 5%
Certifications/Compliance The F1-ClipTip pipetting system is CE-marked in accordance with IVD Directive in Europe. Manufactured according to ISO 9001, ISO 14001 and ISO 13485.
Compatible Tips F1-ClipTip 200
Color Yellow
For Use With F1-ClipTip™ 200
Model F1-ClipTip™
Number of Channels 12
Product Line F1-ClipTip
Type Pipette
Volume (Metric) 10 to 100 μL
For Use With (Equipment) F-1 ClipTip Model 200
Increments 0.2 μL
Precision 0.5 to 2%
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.