missing translation for 'onlineSavingsMsg'
Learn More

BUCHI F-305 Recirculating Chiller

Product Code. 15445885 Shop All Buchi Products
Change view
Click to view available options
Flow Rate:
2.5 L/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
15445885 2.5 L/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15445885 Supplier BUCHI Supplier No. 11F30501
  • ONLINE EXCLUSIVE PRICE
    £4190.00
    £4067.00 / Pack of 1
    Save £123.00
    2% Off
View all promotions
 Restricted Item
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to work with laboratory equipment such as rotary evaporators, parallel evaporators, Kjeldahl and extraction products. BUCHI F-305 Recirculating Chillers are particularly suited for Rotavapor R-300 systems.

  • Efficient distillation due to complete integration into the BUCHI rotary evaporation system
  • Saves time thanks to instant start with automatic and dynamic pressure adjustment without waiting until chiller reaches it's set temperature
  • Features convenient central temperature setting, energy-saving ECO-mode and automatic start/stop when used with the Rotavapor R-300 system
  • ECO-mode saves energy and reduces heat emission by switching into a stand-by mode when not in use
  • No water consumption
  • Maximizes distillation capacity while reducing solvent emissions due to intelligent integration of all process parameters using the I-300 or I-300Pro Interface
  • Seamless plug and play integration into fully automated BUCHI Rotavapor R-300 systems including all process parameters and BUCHI extraction and Kjeldahl solutions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3 L
Communications BUCHI BUS
Condenser Type Water-cooled
Cooling Capacity 550 W
Flow Rate 2.5 L/min.
For Use With (Equipment) Rotary evaporators and other coil condensers
Pump Type Centrifugal
Temperature Range -10°C to +25°C
Type Recirculating Chiller
Heating Capacity 550 w at 15°C; 440 w at 10°C; 250 w at 0°C; 80 w at -10°C
Max. Pressure 0.6 bar
Temperature Accuracy ±1°C
Dimensions (L x W x H) 400 x 280 x 500 mm
Weight (Metric) 31 kg
Electrical Requirements 115/230 V ±10%
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.