missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety Eye Wash Bottle with funnel, FD

Product Code. 10541325
Change view
Click to view available options
Capacity (Metric):
200 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10541325 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10541325 Supplier EKASTU Safety Supplier No. 177112
 Restricted Item
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EKASTU Eye Wash Bottle with funnel, FD is for the immediate rinsing of eyes after corrosion by acids, basis or other harmful substances. It can be used in upright and horizontal positions.

  • Can be stored -maintenance free
  • PE bottle with screwed-on eye funnel and tilting valve
  • Leak-proof

Specifications

Capacity (Metric) 200 mL
Certifications/Compliance DIN EN 15154-4
Color Clear
For Use With (Application) Protect against Cold, Heat and Humidity
Height (Metric) 18 cm
Includes Transportation Lock Band and Economical Construction
Material LDPE
Product Type Eye Wash Bottle
Sterility Sterile
Storage Requirements Ambient Temperature
Weight (Metric) Approx. 230 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.