missing translation for 'onlineSavingsMsg'
Learn More

EKASTU Safety Eye Wash Bottle ECO with funnel, EY

Product Code. 10595875
Change view
Click to view available options
Product Type:
Eye Wash Bottle, ECO
Eye Wash Bottle, MINI-ECO
Capacity (Metric):
200 mL
600 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Capacity (Metric) Unit Size
10595875 Eye Wash Bottle, ECO 600 mL Each
10135424 Eye Wash Bottle, MINI-ECO 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10595875 Supplier EKASTU Safety Supplier No. 177011
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EKASTU Eye Wash Bottle ECO with funnel, EY it for the immediate rinsing of eyes after corrosion by acids, basis and other harmful substances. It can be used in upright and horizontal positions.

  • Economical construction
  • PE bottle with screwed-on eye funnel and tilting valve
  • Leak-proof

Specifications

Capacity (Metric) 600 mL
Color Clear
For Use With (Application) Protect against Cold, Heat and Humidity
Height (Metric) 24.5 cm
Material LDPE
Product Type Eye Wash Bottle, ECO
Sterility Sterile
Storage Requirements Ambient Temperature
Weight (Metric) Approx. 85 g
Width (Metric) 5.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.