missing translation for 'onlineSavingsMsg'
Learn More

3M™ Extreme Sealing Tape 4411N

Product Code. 17247800
Click to view available options
Dimensions (LxW):
50 mm x 5.5 m
Unit Size:
4 rolls
This item is not returnable. View return policy

Product Code. 17247800

Brand: 3M™ 7100137182

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ensures a quick and robust bond. It creates water tight seals and sticks on contact to numerous substrates without drying time, dripping, oozing or mess.

  • Very good resistance to many common industrial solvents as well as elevated temperature exposure
  • Tacky adhesive sticks on contact for immediate bond with no drying time, oozing, or clean up
  • Neutral, 1 mm thick, conformable tape forms effective seals over contours, edges, rivets, and screw heads
  • Durable ionomer backing resists UV and chemical exposure
  • Backing is paintable and offers a clean appearance
  • Seal joints, seams or penetrations
  • Achieve professional sealing results even when used outdoors
  • Industrial Professional Range: blister packaging with multi-language descriptions
TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Product Type Blister IPC
Thickness (Metric) 1 mm
Dimensions (LxW) 50 mm x 5.5 m
Length (Metric) 5.5 m
Width (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.