missing translation for 'onlineSavingsMsg'
Learn More

Tork Extra Soft Singlefold Hand Towels H3

Product Code. 30057818 Shop All Tork Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 15
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30057818 White Pack of 15
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30057818 Supplier Tork Supplier No. 100278
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Comfort your guests with the soft Premium Tork Singlefold Hand Towels that are gentle to the hands with a high quality feel.

  • Impress guests with these extra soft paper hand towels that feature the stylish Tork logo and leaf embossing.
  • Boost hygiene by using these hand towels with the one-at-a-time dispensing system of the Tork Singlefold H3 dispenser.
  • Upgrade your washroom - these hand towels are ideal for spaces with a moderate visitor frequency.
  • Easily open, fold and transport paper hand towels with our Tork Easy Handling™ cardboard packaging.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Towel
Length (English) 9.06 in.
Length (Metric) 23 cm
Width (English) 8.9 in.
Width (Metric) 22.6 cm
Material Paper
Autoclavable Not Autoclavable
Certifications/Compliance FSC MIX Credit, EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Color White
Packaging Quantity 3000/Cs.
Ply 2-ply
Certifications/Compliance (Europe) FSC MIX Credit, EU Ecolabel, ISO 50001, FSC Chain-Of-Custody, OHSAS 18001, HACCP, EMAS, ISO 9001, ISO 14001
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.