missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extra shelf for Rapid 2 medium duty shelving, orange, 915mm x 455mm

Brand:  Manutan A364251

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12898148

  • £35.09 / Each
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

Economical chipboard suited for everyday applications. Select the same dimensions (W x D, mm) as the Shelving Bays for the correct size required. Grey beams and chipboard shelf cover, 16mm high density chipboard.
  • Orange
  • Shelf capacity UDL: 340kg
  • Dimensions (W x D): 915mm x 455mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers