missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extra shelf for extra heavy duty shelving, grey, 1830mm x 455mm

Product Code. 12855528
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
1830 x 455 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
12855528 1830 x 455 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12855528 Supplier Manutan Supplier No. A365291
Add to basket
Add to basket
This item is not returnable. View return policy

Increase storage space on your extra heavy duty shelving bay. Select the same dimensions (W x D, mm) as the Shelving Bays for the correct size required. Grey beams and chipboard shelf cover.

  • Grey
  • Shelf capacity UDL: 610kg
  • Dimensions (W x D): 1830mm x 455mm

Specifications

Color Gray
Dimensions (L x W) 1830 x 455 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.