missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ External Pt1000 Temperature Probe

Product Code. 11420968
Change view
Click to view available options
Diameter (Metric):
3 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11420968 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11420968 Supplier Grant Instruments™ Supplier No. QBEP

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

External probe for use with QBD and QBH Dry Block Heating Systems

    External probe for use with QBD and QBH Dry Block Heating Systems
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel Sheath
Type Temperature Probe
For Use With (Application) For in-sample or in-block temperature control
Includes 350 mm cable
Length (Metric) 30 mm
Diameter (Metric) 3 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.