missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ External Pt100 Sensor

Product Code. 10135260
Change view
Click to view available options
Length (Metric):
20 mm
200 mm
300 mm
600 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
10135260 200 mm Each
10208510 20 mm Each
10462101 300 mm Each
10214632 600 mm Each
4 options
This item is not returnable. View return policy

Product Code. 10135260

Brand: JULABO™ 8981003

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stainless steel external Pt100 sensor, for use with a wide variety of JULABO™ water baths, recirculating coolers, and refrigerated and heating circulators.

  • Stainless Steel sensor
  • 1.5 or 3 m cable
  • For use with a wide variety of JULABO™ products:
    • Shaking Water Baths
    • Water Baths
    • Recirculating Coolers
    • Heating Circulators
    • Refrigerated Circulators

Specifications

Description External Pt100 sensor
For Use With (Equipment) JULABO™ Dyneo & Presto
Material Stainless Steel
Size Cable: 1.5 m
Length (Metric) 200 mm
Diameter (Metric) 6 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.