missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer External Flex Support

Product Code. 17838229 Shop All Tuttnauer Products
Change view
Click to view available options
Height (Metric):
140 mm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) unitSize
17838229 140 mm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17838229 Supplier Tuttnauer Supplier No. D00541600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible external support with a height of 140 mm, for all diameter nozzles, internal flexible support height of 130 mm.

  • Flexible external support with height 140 mm, for all diameter nozzles.

Specifications

Material Stainless Steel
Product Type Support
For Use With (Equipment) Tiva Washer
Height (English) 5.5 in.
Height (Metric) 140 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.