missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Extension Tubing, Tygon ST

Product Code. 15753319
Change view
Click to view available options
Tubing Size:
I.D. 0.19 mm
I.D. 0.38 mm
I.D. 0.57 mm
I.D. 0.89 mm
I.D. 1.14 mm
I.D. 1.65 mm
I.D. 1.85 mm
Unit Size:
10m
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15753319 I.D. 0.38 mm Each
10148551 I.D. 0.19 mm 10m
15868894 I.D. 0.57 mm 10m
15763319 I.D. 0.89 mm Each
10514033 I.D. 1.14 mm 10m
15773319 I.D. 1.65 mm Each
10027331 I.D. 1.85 mm 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15753319 Supplier Ismatec™ Supplier No. 0550214
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with 2- and 3-stop color-coded tubing.

  • Inexpensive, all-around tubing for general laboratory applications.
  • Transparent
  • Resistant to almost all inorganic chemicals
  • Tasteless
  • Smooth, polished inner wall
  • Low gas permeability
  • Non-aging and non-oxidizing
  • High dialectric constant

Specifications

Certifications/Compliance FDA 21 CFR175.300
Autoclavable Autoclavable
Diameter (Metric) Inner 0.38 mm
Material Tygon ST R-3603, R-3607
Overall Length (Metric) 10 m
For Use With (Application) General laboratory applications, 2- and 3-stop color-coded tubing.
Min. Operating Temperature (Metric) −50°C
Packaging Quantity 1 Reel
Resistance Properties Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited
Tubing Size I.D. 0.38 mm
Sterilization Method Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky.Gas sterilization with Ethylene oxide.Not recommended for sterilization with radiation.
Color Transparent
Max. Operating Temperature (Metric) 74°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.