missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Extension Tube

Product Code. 10446291 Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
1.42 mm
2.79 mm
Diameter (Metric) Outer:
2.05 mm
3.22 mm
4.59 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10446291

Brand: Heidolph™ 5252002200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Extension Tube is durable and non-toxic.

  • High fatigue strength under repeated reversed bending stresses.
  • Non-toxic, biocompatible.
  • Very low gas permeability.
  • Well suited to acids and bases.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.25 mm
Material Thermoplastic
Diameter (Metric) Outer 2.05 mm
Thickness (English) 0.9 mil
For Use With Multi-Channel Pumps
Packaging Quantity 1 Ea.
Sterility Non-sterile
Height (Metric) 7 m Water
Maximum Pressure 0.5 / 1.5 bar
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.