missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Extension Tube

Product Code. 10371012 Shop All Heidolph Instruments Products
Click to view available options
Diameter (Metric) Inner:
0.25 mm
1.42 mm
2.79 mm
Diameter (Metric) Outer:
2.05 mm
3.22 mm
4.59 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10371012

Brand: Heidolph™ 5252002500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal tubing for medical, laboratory, and research uses. Heidolph™ PharMed™ Extension Tube is durable and non-toxic.

  • High fatigue strength under repeated reversed bending stresses.
  • Non-toxic, biocompatible.
  • Very low gas permeability.
  • Well suited to acids and bases.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR 177.2600), USP Class VI, GLP, Pharmacopoea and Europaea
Autoclavable Autoclavable
Diameter (Metric) Inner 1.42 mm
Material Thermoplastic
Diameter (Metric) Outer 3.22 mm
Thickness (Metric) 0.9 mm
For Use With Pump
For Use With (Application) High Fatigue Strength, Non-Toxic, Biocompatible, Very Low Gas Permeability, Well-Suited to Acids and Bases.
Min. Operating Temperature (Metric) 40°C
Sterility Non-sterile
Sterilization Method Autoclave, Ethylene Oxide, Irradiation
Height (Metric) 7.0 m Water
Gas Permeability Very low
Limitations Additives may migrate.
Maximum Pressure Continuous/short time 0.5/1.5 bar
Vacuum Level Excellent
Max. Operating Temperature (Metric) 75°C
Product Type Extension Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.