missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Extended Length Med-Comfort Blue Nitrile Examination Gloves
Click to view available options
Size:
Small
Medium
X-Large
Description
- Good grip due to roughened fingertips and special texturing
- Strong and durable
- Very stretchy
- Ambidextrous
- Non-sterile
- AQL 1.5
- Manufactured to EN 420; EN 455; EN 374
- Food grade according to regulation (EC) 1935/2004
- PPE Category III according to PPE regulation (EU) 2016/425
- Medical Device Class I according to regulation (EU) 2017/745
- 300 mm extended length
- Thickness of palm coating ca. 0.09 mm
Specifications
Specifications
Certifications/Compliance (Europe) | AQL 1.5; PPE Category III; MD-Directive (EU) 2017/745: Class 1; Food Regulation (EC) 1935/2004 |
Description | Single-use |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Size | Small |
Thickness (Metric) | 0.09 mm |
Length (Metric) | 30 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'