missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Explorer Plus™ EXP Precision Balance

Product Code. 31454154 Shop All Ohaus Products
Change view
Click to view available options
Capacity:
220 g
420 g
620 g
1200 g
2200 g
4200 g
6200 g
8200 g
10.2 kg
12.2 kg
Model:
EXP10201
EXP10201M
EXP1203/AD
EXP1203M/AD
EXP12202
EXP12202M
EXP2202
EXP2202M
EXP223/AD
EXP223M/AD
EXP4202
EXP4202M
EXP423/AD
EXP423M/AD
EXP6201
EXP6201M
EXP6202
EXP6202M
EXP623/AD
EXP623M/AD
EXP8201
EXP8201M
EXP8202
EXP8202M
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model
31454154 220 g EXP223/AD
31454164 420 g EXP423/AD
31454192 620 g EXP623/AD
31454206 1200 g EXP1203/AD
31454181 220 g EXP223M/AD
31454175 420 g EXP423M/AD
31454138 620 g EXP623M/AD
31454144 1200 g EXP1203M/AD
31454161 2200 g EXP2202
31454146 4200 g EXP4202
31454186 6200 g EXP6202
31454150 8200 g EXP8202
31454193 12.2 kg EXP12202
31454147 6200 g EXP6201
31454135 8200 g EXP8201
31454209 10.2 kg EXP10201
31454136 2200 g EXP2202M
31454196 4200 g EXP4202M
31454191 6200 g EXP6202M
31454195 8200 g EXP8202M
31454184 12.2 kg EXP12202M
31454145 6200 g EXP6201M
31454134 8200 g EXP8201M
31454140 10.2 kg EXP10201M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 31454154 Supplier OHAUS™ Supplier No. 31059084
  • ONLINE EXCLUSIVE PRICE
    £3085.00
    £3024.89 / Pack of 1
    Save £60.11
    1% Off
Estimated Shipment: 28-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Advanced EXP Series balances enhance your workflow with outstanding weighing performance, advanced communication and eco-friendly design.

Intelligent User Experience

  • 7-Inch Touchscreen Display: Vibrant colors, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface.
  • Detachable Terminal and Base: Designed for flexibility and suitable for small lab cabinets or fume hoods.
  • Effortless Setup and Monitoring: Motorized Leveling System with a digital-level bubble that ensures a smooth and straightforward setup.
  • Intuitive Sample Handling and Reliable Status Indicators: Features an intuitive sample spotlight that provides clear visibility, ensuring precise and hassle-free sample handling.
  • Customized terminal and draftshield status lights: Provide clear and immediate feedback to underload or overload conditions.
  • Enhanced Anti-Pinch Automatic Draftshield Door: Safety protection with IR sensor operation for easy sample access and preventing hand injuries.
  • Half-open design; Tailored for powder samples that require a longer time to stabilize with airflow
  • Standard Square Weighing Pan: Designed for laboratory efficiency and specifically designed to assist in sample preparation.
  • Sample Libraries Shared among Applications; Apply to 15 weighing applications and 3000 sample libraries for Explorer Plus EXP
  • Removable Draftshield: For easy cleaning and long-term care and specific large-volume weighing applications.

Outstanding Weighing Performance

  • Digital High-Speed Load Cell: The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensure weighing processes are both swift and highly accurate.
  • Elevated Digital Load Cell Platform: Equipped with 3 ambient sensors to measure key load cell factors: temperature, humidity, and air pressure. Comprehensive monitoring ensures optimal weighing conditions, enhancing the accuracy and reliability of the measurements.
  • Internal Calibration Systems: Automatic and user-triggered span calibration options ensure precise measurements.
  • Anti-Static Draftshield: Reduces static electricity around the balance for consistent results.
  • Built-In Ionizer in Draftshield Models: Removes the static charge from the sample surface and neutralizes the weighing chamber for a stable environment.
  • Routine Repeatability Test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤ 0.10%).

Supports Compliance for Data Traceability

  • Equipped with multiple USB ports; Offering unparalleled flexibility, the direct-to-Excel feature provides a basic yet highly user-friendly solution for data transfer.
  • HID Connection: Human Interface Device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems.
  • Time Synchronization: Network Time Protocol (NTP) ensures accurate timekeeping.
  • System Log: All the changes made to the balance setting will keep records in the system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive.
  • Direct Data Transfer: Direct export to Excel and saving data to USB in CSV and PDF formats.
  • Label Printing Function: 2 preset templates and 10 customizable templates for semi-finished product sample transfer management.
  • Electronic Signature: When the Electronic Signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.

Eco-Friendly Design

  • Power Consumption: 65% reduction in Sleep Mode.
  • Reduced Shipping Weight: 36% weight reduction for non-draftshield models, 64% weight reduction for draftshield models.
  • Recycled Materials: Up to 58% of total components. Aluminum Construction: Replaces most plastic materials for durability and sustainability.
  • Dematerialization: Reduces the number of components to improve production efficiency.
  • ACT Label Certification: Eleven models are certified with the ACT Label, highlighting their environmental impact
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Seamless Setup With Motorized Leveling, Anti-Pinch Auto Doors, Touchless Sensors, Ionizers, and Draftshield Lights. A 7-Inch Glass Touchscreen, Chemical Protection, and Two Customizable Status Lights.
Certifications/Compliance EC Type Approved
Connection Type Time Synchronization NTP, Support for HID (Human Interface Device) connection to a computer without the need for drivers, 4 level user management and an internal system log capacity of 100,000 entries, 3000 application sample libraries
Capacity 220 g
Display Type Color TFT Touchscreen
Readability 1 mg
For Use With (Application) Basic Weighing, Parts Counting, Check Counting, Percent Weighing, Check Weighing, Dynamic Weighing, Totalization, Formulation, Differential, Density Determination, Peak Hold, Pipette Adjustment, SQC, Fill Weight Variation, Flow Rate Control
Includes Inuse Cover
Linearity 2 mg
Material Stainless Steel
Model EXP223/AD
Repeatability 1 mg
Stabilization Time 1.5 sec.
Test Load 200 g, OIML F1 or ASTM CL 2
Type Precision Balance
Weighing Modes Check Weighing, Counting, Data Communication, Density Determination, Differential Weighing, Filling, Formulation, Legal for Trade, Percent Weighing, Pipette Calibration,Statistics/SQC, Weigh Below
Dimensions (L x W x H) 408 x 229 x 372 mm
Length (Metric) 408 mm
Width (English) Pan 5.11 in.
Width (Metric) 229 mm
Width (Metric) Pan 130 mm
Height (Metric) 372 mm
Depth (Metric) 408 mm
Weight (Metric) 7.8 kg
Electrical Requirements AC Adapter (Included)
Voltage 100/240 V
Amperage 1.5 A
Frequency 50/60 Hz
Calibration AutoCal™ - Automatic
Languages English (US), French, German, Italian, Polish, Spanish
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.