missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Explorer™ Analytical Balance
Shop All Ohaus Products
Click to view available options
Model:
EX224/AD
EX224M
Unit Size:
Each
Description
- Intelligent performance
- Optimized linearity and repeatability specifications and enhanced vibration filtering for better balance stability.
- Intuitive operation
- Large color touch-screen display, icon-driven application software that features 14 unique application modes, and a 3 level adjustable angle display make Explorer the easiest to use, most advanced balance in its class today.
- Ingenious design
- The base and display separate for maximum flexibility in any work area. Draftshield models isolate the weighing chamber to enhance stability and speed results while offering maximum accessibility to the weighing chamber through top-mounted side doors or through the versatile top door that flips or slides open. Hands-free entry is available with optional automated side doors.
- Practical features
- Explorer has up to four user-programmable touchless sensors to minimize cross contamination and wear and tear normally associated with repeated touching of the balance.
Specifications
Specifications
| Calibration | AutoCal™ - Automatic |
| Connection Type | RS232 (Included)USB (Included)Ethernet (Available as an Accessory) |
| Description | Electronic Balance, EX224M |
| Capacity | 220 g |
| Display Type | Full-color 5.7 in VGA, Touchscreen |
| Readability | 0.100000 mg |
| Includes | AC Adapter, RS232, USB, draftshield |
| Languages | Chinese, English (US), French, German, Italian, Japanese, Korean, Polish, Portuguese (BR), Spanish (MX) |
| Linearity | 0.000200 g |
| Material | ABS Top Housing, Stainless Steel Pan, Glass Draftshield |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction