missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Expanded Polystyrene Test Tube Trays

Product Code. 10439972
Change view
Click to view available options
Positions:
96
119
250
Diameter (Metric) Opening:
8.5 mm
14.5 mm
16.5 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Diameter (Metric) Opening unitSize
10439972 119 14.5 mm Each
10243901 250 8.5 mm Each
10683852 96 16.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10439972 Supplier Kartell™ Supplier No. 0117700
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For storage of large quantities of test tubes.

For storage of large quantities of test tubes.

  • Molded finger recesses to aid lifting
  • Features deep holes to provide stability for test tubes and vials
  • Stable, lightweight and stackable
  • Available in different sizes to meet laboratory needs

Specifications

Description Hole depth: 18 mm
Holds Tubes (14.5 mm)
Material Expanded Polystyrene
Positions 119
Stackable Yes
For Use With (Application) Very useful trays for large quantities of test tubes
Quantity 1 Pack
Dimensions (L x W x H) 220 x 220 x 32 mm
Diameter (Metric) Opening 14.5 mm
Product Type Test Tube Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.