missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ EXECUTIVE ELEGIO S3 Shoes
Description
- Water resistant leather upper provides great resistance and flexibility
- Exclusive and dedicated last provides comfort and perfect fit
- A unique elegant design looks like an elegant city shoe
- Leather insole and lining provides great breathability and hygiene
- Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
- Upper: Black derby, Smooth full grain leather
- Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
- Insole: Perforated leather, with heel shock absorber
- Outsole: Cemented monodensity PU. Marked heel and SRC performances
- SCR Certified
- CI
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 and SRC certified |
| Color | Black |
| Design | Black derby, smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic |
| Material | Leather |
| Size | 48 |
| Sole Material | Polyurethane |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?