missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ EXECUTIVE ELEGIO S3 Shoes
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- Water resistant leather upper provides great resistance and flexibility
- Exclusive and dedicated last provides comfort and perfect fit
- A unique elegant design looks like an elegant city shoe
- Leather insole and lining provides great breathability and hygiene
- Midsole: Non metallic antipuncture midsole. protects 100% of the foot surface, provides flexibility and complies with EN ISO 20345:2011.
- Upper: Black derby, Smooth full grain leather
- Toe Cap: Smartium toe cap in injected polymer. Non metallic, 50% lighter than style with a thin design
- Insole: Perforated leather, with heel shock absorber
- Outsole: Cemented monodensity PU. Marked heel and SRC performances
- SCR Certified
- CI
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011 and SRC certified |
| Color | Black |
| Design | Black derby, smooth full grain leather, fully lined with leather, vegetal tanned leather insole, 100% non metallic |
| Material | Leather |
| Size | 38 |
| Sole Material | Polyurethane |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction