missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Excellent Series Water Baths
Protect laboratory and samples, even at high temperatures. Memmert™ Excellent Series Water Baths offer multiple temperature protection through corrosion-resistant stainless steel and precise electronics.
Brand: Memmert™ WNE22
Code : 81
Additional Details : Weight : 16.00000kg
Description
- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
- Shaking device option
Specifications
Fuzzy-supported PID-microprocessor controller | |
22 L | |
Digital LED | |
Stainless Steel | |
95°C | |
578 mm | |
436 mm | |
296 mm | |
350 mm | |
16 kg | |
2 kW |
w/out Circulation pump | |
CE, VDE, GS | |
For mining, food and beverage, temperature control | |
WNE 22 | |
±0.1°C | |
350 mm | |
290 mm | |
220 mm | |
20 kg | |
230 V | |
50/60 Hz |