Learn More
METTLER TOLEDO™ Excellence XSR Precision Balance, SmartPan Weigh Pan
Shop All Mettler Toledo ProductsDescription
METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of the XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.
- Balance Type: Precision Balance
- Weigh Pan: SmartPan weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 4.5 in. color TFT touchscreen
See how it ranks among our Excellence balance line
- XPR (FACT Internal)
- XSR (FACT Internal)
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR Part 11 |
| Connection Type | USB, LAN, RS232 compatible |
| Capacity | 310 g |
| Display Type | Color Graphic |
| Readability | 0.001 g |
| Model | XSR303S |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.