missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XSR Precision Balance, SmartPan Weigh Pan

Product Code. 15719679 Shop All Mettler Toledo Products
Click to view available options
Capacity:
10 kg
10,100 g
1200 g, 6100 g
1210 g
2.1 kg
310 g
4.1 kg
6.1 kg
610 g
Readability:
0.001 g
0.01 g
0.01 g, 0.1 g
Model:
XSR10002S
XSR1202S
XSR1203S
XSR2002S
XSR303S
XSR303SN
XSR4002S
XSR6002S
XSR6002SDR
XSR603S
XSR603SN
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 15719679

Brand: METTLER TOLEDO™ 30317407

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellence XSR Precision Balances are designed with the highly stable SmartPan weigh pan for consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad.

METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of the XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen. Compatible with our LabX software for secured data handling and customized reports.

  • Balance Type: Precision Balance
  • Weigh Pan: SmartPan weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 2.1 kg
Display Type Color Graphic
Readability 0.01 g
Model XSR2002S
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.