missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XSR Precision Balance, Standard Weigh Pan

Product Code. 15739689 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
4.1 kg
6.1 kg
8.1 kg
Model:
XSR4001S
XSR6001S
XSR8001S
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model unitSize
15739689 4.1 kg XSR4001S Each
15719689 6.1 kg XSR6001S Each
15759689 8.1 kg XSR8001S Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15739689 Supplier METTLER TOLEDO™ Supplier No. 30317501

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellence XSR Precision Balances provide consistently reliable and accurate results. Easily navigate the 4.5 inch user-friendly touchscreen to save weighing methods and view recent results in the digital notepad. Compatible with our LabX software for secured data handling and customized reports.

METTLER TOLEDO Excellence XSR Precision Balances have a readability range of 1 mg to 1 g, while two specific models in this line can weigh at 1 mg readability without a draft shield. Most of our XSR precision balance models feature the SmartPan weigh pan, while 0 and 1 place models have a solid pan. Save routine weighing methods and protect balances settings within the 4.5-inch user friendly color touchscreen.

  • Balance Type: Precision Balance
  • Weigh Pan: Standard weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 4.1 kg
Display Type Color Graphic
Readability 0.1 g
Model XSR4001S
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.