missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XSR Analytical Balance

Product Code. 15909427 Shop All Mettler Toledo Products
Click to view available options
Capacity:
120 g
121 g, 220 g
220 g
320 g
41,120 g
62 g
81, 220 g
Model:
XSR104
XSR105
XSR105DU
XSR204
XSR204DR
XSR205DU
XSR225DU
XSR304
XSR64
Readability:
0.01 mg
0.01 mg, 0.1 mg
0.1 mg
0.1 mg, 1 mg
Stabilization Time:
1.5 sec.
3 sec.
3.5 sec.
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15909427

Brand: METTLER TOLEDO™ 30355496

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellence XSR Analytical Balances feature the SmartGrid hanging weigh pan with ErgoClip one step dosing to reduce sample loss and contamination. Highly accurate weigh cell located at the back end minimizes heat transfer and creates a stable weighing environment for highly accurate results.

METTLER TOLEDO Excellence XSR Analytical Balances offer a readability range of 0.01 mg to 0.1 mg, and the easy-to-clean design features including the SmartGrid hanging weigh pan with ErgoClip one-step dosing. Save weighing methods within the 4.5-inch color touchscreen to increase daily efficiency. The highly accurate weigh cell is located at the balance’s back end away from potential contamination or heat transfer. Key features include FACT internal adjustment, guided levelling, status light and automatic draft shield doors. Compatible with our LabX software.

  • Balance Type: Analytical Balance (4 and 5-Place Balances)
  • Weigh Pan: Hanging weigh pan
  • Calibration Type: Internal
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 4.5 in. color TFT touchscreen

See how it ranks among our Excellence balance line:

  • XPR (FACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type USB, LAN, PS/2, RS232 compatible
Capacity 320 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Includes Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush
Material Die-cast Aluminum
Model XSR304
Stabilization Time 1.5 sec.
Type Analytical Balance
Length (Metric) 53 cm
Width (English) 14.6 in.
Width (Metric) 37 cm
Height (English) 18.1 in.
Height (Metric) 46 cm
Weight (Metric) 11.960 kg
Electrical Requirements 110/230 V 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.